DESCRIPTION

Merit Brass Schedule 40 Threaded Both Ends Seamless Nipple

DS44SNC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
Threaded
Fitting Size 1
3/8 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
3/8 in