DESCRIPTION

Merit Brass Threaded Close Extra Heavy Global Brass Nipple

GBRXNKCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-687
End Connection 1
MNPT
Fitting Size 1
2 in
Lead Law Compliant
Yes
Material
Brass
Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday