DESCRIPTION

Merit Brass Threaded Global Close Extra Heavy Brass Nipple

GBRXNDCL

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in