Merit Brass

V210FP 1 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve

Part #MV210FP1  |  Manufacturer Part #V210-FP-16

Starting at
Call for Pricing

Valve Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel piping products provide for high strength at high temperatures and help prevent contamination of media being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures

Specifications

ASTM Specifications: ASTM A-351

Collection: V210FP

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Length: 3-17/100 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 1000 WOG

NSF Certified: No

Pressure Class: 1000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1 in

Valve Type: Ball Valve