4 x 2 in. Slip 150# Global Flat Face Forged Steel Flange

You last purchased this on
 
Merit Manufacturing

SPF™ 4 x 2 in. Slip 150# Global Flat Face Forged Steel Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merit Manufacturing

SPF™ 4 x 2 in. Slip 150# Global Flat Face Forged Steel Flange

  • Fast #
  • Part #M42040020
  • Item #2463717
  • Manufacturer Part #42040020
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.5
ASME:
ASME B16.47, ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
AWWA:
AWWA C-207 Class D
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
SPF™
Diameter - Inside 1:
4-3/5 in
Diameter - Outside:
9 in
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
Yes
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Flange Type:
Flat Face
IAPMO Listed -:
No
Length:
5/8 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure - High:
175
Pressure Class:
150#
UL Listed:
Yes