DESCRIPTION

Merit Manufacturing 6 in. 150# Carbon Steel Flat Face Slip On Flange

M42060040

Length:

SPECIFICATIONS

Height
6 in
Length
4 in
Material
Steel
Pressure Class
150#

Starting at
Call for Pricing
  • QUANTITY