6 in. 150# Carbon Steel Flat Face Slip On Flange
6 in. 150# Carbon Steel Flat Face Slip On Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Pressure Class:
- 150#
- UL Listed:
- No