DESCRIPTION

  • Bore of the outer nipple is precision formed to a close tolerance while help to a microfinish of 50 to provide for positive sealing of the o-rings
  • Each unit is hydrostatically tested to insure o-ring integrity prior to shipment
  • Inner nipples employ 2 o-rings to provide added assurance of sealing
  • Provides the user with the ability to adjust fire sprinkler assemblies to fit flush with the finished ceilings without having to cut a drop nipple or drain the system

Merit Manufacturing 1 in. Female Steel Adjustable Drop Nipple with 1 Adjustable

M501150

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS