4 x 3 in. Flanged 150# Flat Face Global Carbon Steel Weld Flange

You last purchased this on
 
Merit Manufacturing

SPF™ 4 x 3 in. Flanged 150# Flat Face Global Carbon Steel Weld Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merit Manufacturing

SPF™ 4 x 3 in. Flanged 150# Flat Face Global Carbon Steel Weld Flange

  • Fast #
  • Part #M42040030
  • Item #2463720
  • Manufacturer Part #42040030
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1, ANSI B16.5
ASME:
ASME B16.47, ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
AWWA:
AWWA C-207 Class D
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
SPF™
Diameter - Inside 1:
4-3/5 in
Diameter - Outside:
9 in
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
Yes
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Flange Type:
Flat Face
IAPMO Listed -:
No
Length:
5/8 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure - High:
175
Pressure Class:
150#
UL Listed:
Yes