2-1/2 x 3 in. Carbon Steel Threadolet
Weld-Miser™ Tee-Let® 2-1/2 x 3 in. Carbon Steel Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Weld-Miser™ Tee-Let®
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Threadolet
- Material:
- Carbon Steel
- Outlet Size (in):
- 2.5
- Product Type:
- Threaded O-Let