DESCRIPTION

Merrill Manufacturing 1-1/4 x 1-1/4 x 1 in. Brass Tank Tee

MBATNL125XL2

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY