1-1/2 x 2 in. Insert x MIP Reducing Polyethylene Adapter

Part #MPMA20015  |  Item #4666403  |  Manufacturer Part #PMA20015

$4.20 EACH
(Pricing is for 1-1/2 in x 2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 3/4 in

    Part #MPMA1075 | Item #4666412 | Mfr. Part #PMA1075

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.62 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1-1/4 in

    Part #MPMA12510 | Item #4666303 | Mfr. Part #PMA12510

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1-1/2 in

    Part #MPMA15010 | Item #4666334 | Mfr. Part #PMA15010

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.80 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 2 in

    Part #MPMA20015 | Item #4666403 | Mfr. Part #PMA20015

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.20 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #MPMA7550 | Item #4666416 | Mfr. Part #PMA7550

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.55 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Insert

End Connection 2: MIP

End Connections: Insert x MIP

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 1-1/2 in x 2 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

Material Type: Polyethylene

NSF Certified: No