1-1/4 x 1-1/4 x 1-1/4 x 14 in. Brass Tank Tee

You last purchased this on
 
Merrill Manufacturing

1-1/4 x 1-1/4 x 1-1/4 x 14 in. Brass Tank Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

1-1/4 x 1-1/4 x 1-1/4 x 14 in. Brass Tank Tee

  • Fast #
  • Part #MBAT125X2
  • Item #299367
  • Manufacturer Part #BAT125X2
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • (2) 3/4 in Tapping
  • Requires Certification

Documents


Specifications

Discharge:
3/4 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connection 3:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1 in
Fitting Type:
Reducing
Length:
14 in
Material:
Brass