1-1/4 x 1 in. Cast Iron and Rubber Double Drop Well Seal

Part #MWS522510  |  Item #5055134  |  Manufacturer Part #WS522510

$37.76 EACH

Fitting Sizes:

1-1/4 in x 1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Material: [Cast Iron, Rubber]

UL Listed: No