1 in. Barbed x MNPT 90 Degree Bronze Elbow

You last purchased this on
 
Merrill Manufacturing

1 in. Barbed x MNPT 90 Degree Bronze Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

1 in. Barbed x MNPT 90 Degree Bronze Elbow

  • Fast #
  • Part #MRBHENL1000
  • Item #4712231
  • Manufacturer Part #RBHENL1000
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Origin:
Domestic