DESCRIPTION

Merrill Manufacturing 1 x 1 x 1 in. Brass Tank Tee

MBATNL1002UCS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Lead Law Compliant
Yes
Material
Brass
Size
1 in x 1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday