1 x 3/4 in. Insert x MIP Brass Hydrant Elbow with Tap
1 x 3/4 in. Insert x MIP Brass Hydrant Elbow with Tap
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Elbow