DESCRIPTION

  • Drain hole size is 1/2"

Merrill Manufacturing 11 in. Brass Tank Tee

MBAT10C

Fitting Sizes:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
End Connection 3
FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Length
11 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY