DESCRIPTION

Merrill Manufacturing 2 in. Brass Pressure Gauge

MPG100

High Pressure:

SPECIFICATIONS

Diameter
2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
High Pressure
100
Material
Brass
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY