2 in. Insert x Male 304L Stainless Steel Adapter
2 in. Insert x Male 304L Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Full-length set of insert barbs
- Solid pipe for strength and economy
- Plastic pipe to male iron pipe
- Rounded shoulders
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Straight
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Weight:
- 1.1 lb