This product requires certification to purchase.

3/4 in. Barbed 304 Stainless Steel Coupling

Merrill Manufacturing

3/4 in. Barbed 304 Stainless Steel Coupling

  • Fast #
  • Part #MSSRCP75
  • Item #4056039
  • Manufacturer Part #SSRCP75
3.4 out of 5 Customer Rating
Brand image
Merrill Manufacturing

3/4 in. Barbed 304 Stainless Steel Coupling

  • Fast #
  • Part #MSSRCP75
  • Item #4056039
  • Manufacturer Part #SSRCP75
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Weight
0.2 lb
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Plastic Pipe
Lead Law Compliance Level
Lead Law Compliant and Certified
UPC
642367113988