3/4 in. Brass MIPS x FIPS 75# Pressure Relief Valve

You last purchased this on
 
Merrill Manufacturing

3/4 in. Brass MIPS x FIPS 75# Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

3/4 in. Brass MIPS x FIPS 75# Pressure Relief Valve

  • Fast #
  • Part #MPRVNL75
  • Item #4661572
  • Manufacturer Part #PRVNL75
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for all cold water system installations - To protect against damage to piping and pressure tanks. PRV's are set at 75 psi or 100 psi. PRV's have a plus/minus 15% setting accuracy
  • Valve set at 100 psi
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Pressure - High:
75
Pressure Class:
75#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve