4 in. PVC Bottom Well Cap
4 in. PVC Bottom Well Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water-tight
- Gasket Seal
- 1 in top tapping and conduit tap
- Lead-Free
- Plated Bolts
-
Lead Law Compliant
Documents
Specifications
- Diameter:
- 4-1/2 in
- Discharge:
- 1/2 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum
- Material Type:
- PVC