DESCRIPTION

Merrill Manufacturing 40 psi Pressure Switch

MMPS2040

Volts:

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Horsepower
1-1/2 hp
Lead Law Compliant
Yes
Maximum Pressure
40 psi
UL Listed
Yes
Volts
115/230V

Starting at
Call for Pricing
  • QUANTITY