DESCRIPTION

  • Adjustment instructions are inside top cover
  • Captive nut on cover
  • Each turn of the adjustment screw is 2 psi
  • Individually boxed
  • On @ 30 psi and off @ 50 psi
  • Points close on cut-in or pressure drop
  • Pressure switch shuts off at approximately 10 psi below cut-in pressure

Merrill Manufacturing 50 psi Pressure Switch

MMPS3050

Volts:

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1/4 in
Horsepower
1-1/2 hp
Lead Law Compliant
Yes
Maximum Pressure
50 psi
Size
1/4 in
UL Listed
Yes
Volts
115/230V

Starting at
Call for Pricing
  • QUANTITY