1 in. Brass FNPT Check Valve

You last purchased this on
 
Merrill Manufacturing

700 Series 1 in. Brass FNPT Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

700 Series 1 in. Brass FNPT Check Valve

  • Fast #
  • Part #MCVNL100
  • Item #1801418
  • Manufacturer Part #CVNL100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Abrasion resistant O-ring is precision fitted to the poppet for a positive seal into a tapered self-cleaning valve seat
  • Check valve has Delrin® guide bearing for the poppet stem, assures smooth, noise-free, and long-life valve operation
  • Valve body and poppet are cast with no lead brass
  • Check valves and foot valves individually boxed
  • Can be used in both vertical and horizontal positions
  • Corrosion resistant - stainless steel spring and stainless steel lock nut
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Collection:
700 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Pressure Class:
200#
Temperature Range:
Up to 190 Deg F
UL Listed:
No
Valve Body Material:
Red Brass
Valve Body Style:
Poppet
Valve Seat Material:
Delrin®
Valve Size:
1 in
Valve Type:
Check Valve
Weight:
0.9 lb