7/16 in. x 21 ft. Galvanized Pump Coupling

Part #M71621TC  |  Item #1321422  |  Manufacturer Part #71621TC

Call for Pricing

Material:

Galvanized

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant, Not Certified

Documents

Specifications

End Connection 1: Threaded & Coupled

End Connection 2: Threaded & Coupled

End Connections: Threaded & Coupled

Fitting Size 1: 7/16 in

Fitting Size 2: 7/16 in

Fitting Sizes: 7/16 in

Fitting Type: Coupling, Straight

Lead Law Compliance Level: Compliant Not Certified

Length: 21 ft

Material: Galvanized

Product Type: Well Rod

UL Listed: No