• Cart

DESCRIPTION

  • Bury depth of 7'
  • Features automatic self-adjusting plunger
  • Frost-proof high-capacity yard hydrant
  • Galvanized 1 1/4" stand pipe with 7 /16" operating rod
  • Limited 1 year warranty
  • Outside of nozzle has 1" threaded pipe connection
  • Stainless steel operating rod through Teflon packaging

Merrill Manufacturing Any Flow® 1 in. x 7 ft. Not for Portable Use Bury High Capacity Yard Hydrant

MAF107

Depth:

7 ft

SPECIFICATIONS

Collection
Any Flow®
Depth
7 ft
End Connection 1
NPT
Flow Rate
54 gpm
Length
117-1/2 in
Material
Brass, Steel
Maximum Pressure
100 psi
Valve Size
1 in

  • QUANTITY

0 item(s) added to Cart Checkout Now