DESCRIPTION

Merrill Manufacturing Brass Compact Tank Tee

MBCT100

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in x 1 in x 1 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY