DESCRIPTION

Merrill Manufacturing Brass Tank Tee

MBAT1002UCS

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
End Connection 3
FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Material
Brass
Size
1 in x 1 in x 1 in