DESCRIPTION

Merrill Manufacturing Brass Tee

MBATNL1252

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2-3/4 in
Fitting Sizes
4 in x 4 in x 2-3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass