Merrill Manufacturing

C-1000 Series 2 ft. Cast Iron and Stainless Steel NPT x Hose Yard Hydrant

Part #MCNL75  |  Manufacturer Part #CNL7502

Depth of Trench:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: C-1000 Series

Depth of Trench: 2 ft

End Connection 1: NPT

End Connection 2: Hose

End Connections: NPT x Hose

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 42 gpm

Lead Law Compliant: Yes

Length: 56-7/10 in

Material: [Cast Iron, Stainless Steel]

UL Listed: No

Valve Size: 3/4 in

Valve Type: Frost Proof Yard Hydrant