DESCRIPTION

Merrill Manufacturing MNPT x Barbed Hydrant Brass 90 Degree Elbow

BRIM9GF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
Barbed
End Connections
MNPT x Barbed
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Size
1 in x 3/4 in
Type
Reducing