• Cart

DESCRIPTION

Merrill Manufacturing Insert x Male Brass Adapter

BRIMA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Male
End Connections
Insert x Male
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Brass
Origin
Global