DESCRIPTION

Merrill Manufacturing Insert x MIP Bronze Hydrant Tee

MRBHTNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
End Connection 3
MIP
End Connections
Insert x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze