DESCRIPTION

Merrill Manufacturing Insert x MIP Brass Hydrant 90 Degree Elbow

MRBHENL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
MIP
End Connections
Insert x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass