DESCRIPTION

  • Pitless kit includes WCOP Series watertight cap

Merrill Manufacturing Stainless Steel Pitless Kit with Strap

MSMCK410WCOP

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
1 in
Fitting Sizes
4 in x 1 in
Lead Law Compliant
Yes
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY