MESH Safety VEST Green Size Triple Extra Large

Part #RSV6HG3X  |  Item #4847366  |  Manufacturer Part #SV6HG-3X

$22.52 EACH

Type:

RSV6HG3X
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Safety Vest is a reinforced version of a standard surveyor vest
  • Reflective material is used for edging to enhance reflective brightness
  • Multi-function pocket designs, including a clear vinyl credential/badge holder, featuring large inside pockets
  • ANSI/ISEA 107-2015 Standards - Class 2
  • ANSI rated mesh front and back with solid material pockets
  • Heavy Duty Zipper Closure
  • Reinforced webbing and trim edging
  • Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets
  • Grommets at neck for tool keepers/lanyards

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXXL

Coating: Polyester

Color Finish: Hi-Viz Green

Height: 1-2/5 in

Length: 11-2/5 in

Material: Plastic

Material Type: [Polyester, Polyester Mesh, Polyester Tricot]

Type: RSV6HG3X

Weight: 0.73

Width: 9-1/5 in