DESCRIPTION

Metabo 4-1/2 in. Slice Plus Wheel

M655997000

Diameter:

SPECIFICATIONS

Arbor Hole Size
7/8 in
Color Finish
Black
Diameter
4-1/2 in
Thickness
0.045 in

Starting at
Call for Pricing
  • QUANTITY