DESCRIPTION

Metabo 6 in. Slice Cutting Wheel

M655339000

Diameter:

SPECIFICATIONS

Arbor Hole Size
7/8 in
Color Finish
Black
Diameter
6 in
Thickness
0.040 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY