Metal Fab Corr/Guard® 3 in. Gas Vent Pipe M3CGSW24

DESCRIPTION

  • Close tolerance pipe
  • Fewer supports required on horizontal runs
  • One step connection and snap lock - just slide together until it clicks tight, no tools required
  • Seamless precision formed "gold seal" gasket
  • Tight overlap and lock prevent sag and wobble

Metal Fab Corr/Guard® 3 in. Gas Vent Pipe

M3CGSW24

Length:

SPECIFICATIONS

Collection
Corr/Guard®
Diameter
3 in
Inside Diameter
3 in
Length
2 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS