DESCRIPTION

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Design eliminates sharp edges by hemming the flue and casing
  • Double wall design enables use at close clearance to combustibles
  • Features positive twist lock, tool-free assembly and disassembly

Metal Fab SureLock™ 5 in. Type B Gas Vent Pipe

M5M

Length:

SPECIFICATIONS

Collection
SureLock™
Diameter
5 in
Length
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY