DESCRIPTION

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Design eliminates sharp edges by hemming the flue and casing
  • Double wall design enables use at close clearance to combustibles
  • Features positive twist lock, tool-free assembly and disassembly

Metal Fab 5 in. X 4 in. Type B Gas Vent Swivel Tee

M5M4ST4

Inside Diameter 2:

SPECIFICATIONS

Inside Diameter
5 in
Inside Diameter 2
4 in
IsAcceptableImage
Material
Aluminum

Starting at
Call for Pricing
  • QUANTITY