DESCRIPTION

Metal Fab Temp/Guard® 6 in. Type A Chimney Vent Pipe

M6TGS

Length:

SPECIFICATIONS

Collection
Temp/Guard®
Diameter
6 in
Inside Diameter
6 in
Length
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY