• Cart

Metal Fab Temp/Guard® 8 in. Type A Chimney Vent Pipe M8TGS

DESCRIPTION

  • Ceramic fiber insulation provides even distribution of flue gas temperature
  • Positive twist lock for assembly and stainless steel outer casing
  • Used on residential and building heating appliances burning wood, oil, coal or gas

Metal Fab Temp/Guard® 8 in. Type A Chimney Vent Pipe

M8TGS

Length:

SPECIFICATIONS

Collection
Temp/Guard®
Diameter
8 in
Inside Diameter
8 in
Length
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS