DESCRIPTION

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Design eliminates sharp edges by hemming the flue and casing
  • Double wall design enables use at close clearance to combustibles
  • Features positive twist lock, tool-free assembly and disassembly

Metal Fab No-height Increaser

M5MIN

Inside Diameter 2:

SPECIFICATIONS

Height
2-69/100 in
Inside Diameter
5 in
Inside Diameter 2
6 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY