Metal Fab Type A Chimney Vent Cap MTGC

DESCRIPTION

  • Ceramic fiber insulation provides even distribution of flue gas temperature
  • Positive twist lock for assembly and stainless steel outer casing
  • Used on residential and building heating appliances burning wood, oil, coal or gas

Metal Fab Type A Chimney Vent Cap

MTGC

Inside Diameter:

SPECIFICATIONS

Inside Diameter
6 in
Inside Diameter 2
6 in
Material
Aluminum, Galvanized Steel
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS