DESCRIPTION

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Design eliminates sharp edges by hemming the flue and casing
  • Double wall design enables use at close clearance to combustibles
  • Features positive twist lock, tool-free assembly and disassembly

Metal Fab Type B Gas Vent Increaser

M3MIX

Inside Diameter 2:

SPECIFICATIONS

Height
6-1/2 in
Inside Diameter
3 in
Inside Diameter 2
5 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY