This product requires certification to purchase.

1-1/2 in. x 100 ft. 26 ga Hanger Strap

You last purchased this on
 
Metal Products

1-1/2 in. x 100 ft. 26 ga Hanger Strap

  • Fast #
  • Part #MHS10026
  • Item #2492546
  • Manufacturer Part #HS100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Metal Products

1-1/2 in. x 100 ft. 26 ga Hanger Strap

  • Fast #
  • Part #MHS10026
  • Item #2492546
  • Manufacturer Part #HS100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Silver
Gauge (metal):
26 ga
Length:
100 ft
Material:
Metal
Product Type:
Hanger Strap
Width:
1-1/2 in