1-1/2 x 24 in. 16 ga Carbon Steel Plate Strap
1-1/2 x 24 in. 16 ga Carbon Steel Plate Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 16 ga
- Length:
- 24 in
- Material:
- Carbon Steel
- Number of Holes:
- 12 Hole
- Product Type:
- Plate Strap
- Thickness:
- 1.4 mm
- Weight:
- 0.563 lb
- Width:
- 1-1/2 in